Learn More
Labconco FreeZone 18L Console Freeze Dryer
FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a full size tray dryer.
Marke: Labconco 701812090
28846.15 CHF gültig bis 2025-12-31
Benutzen Sie den Promotions-Code "25339" um Ihren Promotions-Preis zu erhalten.
Beschreibung
- Stainless steel or PTFE coil holds 18 liters of ice before defrosting.
- The hp HCFC/CFC-free refrigeration system cools the collector
- Includes a stoppering tray dryer with heated and cooled shelves, vacuum release valve control, stoppering knob and more.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Spezifikation
Console Freeze Dryer | |
0 | |
PTFE Coil and Collector Chamber | |
All except North America |
18 L | |
-50 °C | |
Console | |
230 V |
Produktvorschläge
Customers who viewed this item also viewed.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.