Learn More
Eppendorf™ CryoCube™ F101h ULT Freezer

The CryoCube F101h ultra-low temperature (ULT) freezer is ideal for under-bench storage of smaller sample collections. By providing reliable -80°C temperatures in a compact design, the CryoCube F101h offers long-lasting and safe sample storage.
Marke: Eppendorf™ F101340067
10529.99 CHF gültig bis 2025-12-31
Benutzen Sie den Promotions-Code "25041" um Ihren Promotions-Preis zu erhalten.
Beschreibung
- Vacuum insulation panels allow for increased internal capacity with the same footprint as traditionally foamed freezers
- Inner doors are gasketed as well as insulated, creating two separate compartments and minimizing cold air loss while you access your samples
- Easy-to-read LED control panel and alarm status
- Special vacuum vent with plunger ergonomically located to gain immediate access to your freezer
- Inner doors can be quickly removed without the need for tools for easier and faster defrosting
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
- Special low-temperature outer door seals allow gaskets to remain flexible at -86°C and prevent ice buildup for easy access to samples
- Password protection of alarm and temperature setpoints to prevent unauthorized setting changes

Spezifikation
ULT Freezer | |
101 L | |
Außen (1), Innen (2) | |
Painted Steel | |
VIP, Polyurethane Foam | |
CE | |
LCD | |
Alarm Module, Battery Back-up | |
Swiss | |
Industrial-grade | |
Small Sample Collections |
3.6 cu. ft. | |
–50 bis –86 °C | |
1 | |
Edelstahl | |
1 | |
Underbench | |
Nein | |
10 A | |
230 V | |
R290/R170 |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.