Learn More
Heidolph™ Instruments Hei-VAP Core ML G3B XL, CH-plug
The Hei-VAP Core ML G3B XL is focused on the essentials: a clear digital display with access to the basic parameters at any time.
Marke: Heidolph™ Instruments 572-01315-04
Beschreibung
An operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.- Clear digital display showing actual and set values
- Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
- Accidental changing of the values can be prevented by the lock function
- Intuitive LED ring light system makes activated functions clearly visible even from a distance
- Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
- Standby function and residual heat warning at heating bath temperatures above 50°C
- Motor lift model with transparent plastic coated G3 XL vertical glassware - achieve higher evaporation rates due to expanded cooling surface of 2,200 cm2
- The standby button stops all functions and, when using a motor lift model, lifts the evaporating flask from the heating bath

Spezifikation
5 L | |
Motor Lift Rotary Evaporator | |
CH-plug |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.