missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone 18L Console Freeze Dryer
FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a full size tray dryer.
Marke: Labconco 701821090
60124.56 CHF gültig bis 2025-12-31
Benutzen Sie den Promotions-Code "25339" um Ihren Promotions-Preis zu erhalten.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Stainless steel or PTFE coil holds 18 liters of ice before defrosting.
- The hp HCFC/CFC-free refrigeration system cools the collector
- Includes a stoppering tray dryer with heated and cooled shelves, vacuum release valve control, stoppering knob and more.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Spezifikation
Console Freeze Dryer | |
3 | |
Stainless Steel Coil and Collector Chamber | |
All except North America |
18 L | |
-50 °C | |
Console Dryer | |
230 V |
Produktvorschläge
Customers who viewed this item also viewed.
Labconco-freezone_brochure.pdf
DateigrößeVersion: 15.8 MB
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Labconco FreeZone 18L Console Freeze Dryer > Material: Stainless Steel Coil and Collector Chamber
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur