Learn More
Fisherbrand™ Precision Hydrometers for Specific Gravity
High-precision instruments for determination of density in fluids. Fisherbrand™ Precision Hydrometers for Specific Gravity do not include a thermometer in the body and feature a reference temperature of 60/60°F.
Marke: Fisherbrand™ 2571DBQ

Description
High-precision instruments for determination of fluid density available with a DAkkS or works calibration certificate.- Reference temperature: 60/60°F
- Without thermometer – control thermometer sold separately
- Single packed in transparent square plastic sleeve
Specifications
Hydrometer without Thermometer | |
0.0005 sp.gr. | |
Control thermometer | |
Glas | |
1.660 to 1.730 |
±0.0005 sp/gr | |
325 mm | |
Plastic sleeve | |
Measuring specific gravity | |
60 °F |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.