missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ Heizplatte Ceran 4A 230V
Shape: Rectangle, Size: 17 x 5.5 in.
Marke: Gestigkeit Harry™ 4A
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- The low-mass plate is electrically heated over its full surface and is embedded into a high-grade stainless steel frame which is mounted on an internally insulated stainless steel housing
- Temperature control system is regulated by an electronic NiCr-Ni temperature sensor with a regulation range between 50° and 500°C
- Controller is built into a pressure-cast aluminum casing
- Heating time for 500°C is approx. 8 minutes
- Four feet, which can be individually adjusted to an approx. height of 8 mm, ensure horizontal stability
- Equipped with additional sockets for 4 screw-in retort rods (situated 100 mm from each other)
Spezifikation
Stainless Steel | |
17 x 5.5 in. | |
11 lb. | |
440 mm | |
100 mm | |
Rechteck | |
Heizplatte |
Stainless Steel | |
50 °C bis 500 °C | |
300 mm | |
5 kg | |
1500 W | |
230 V | |
440 x 100 x 300 mm |
Produktvorschläge
Customers who viewed this item also viewed.
Viewing 1-4 of
GES004 Plaque chauffante
DateigrößeVersion: 79 kB
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Gestigkeit Harry™ Heizplatte Ceran 4A 230V > Capacity: 5 kg
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur