Learn More
Brannan™ Lab Thermometer with 3-points UKAS Calibration
General purpose laboratory thermometer complete with calibration certificate.
Marke: Brannan™ 44/401/1 + 49/503/0
Beschreibung
- Lab thermometer
- Safe non-mercury filling
- Supplied with calibration certificate
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Spezifikation
0°C, 20°C, 45°C | |
Total Immersion | |
Glass | |
122 °F | |
14 °F | |
14°F to 122°F | |
± 0.5°C at 35°C | |
1.2 cm |
ISO 17025 UKAS | |
30.5 cm | |
Roter Alkohol | |
50 °C | |
-10 °C | |
-10°C to +50°C | |
0,5 °C |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.