missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable 1421B Tyvek™ Mini-Muffs
Autoclavable 1421B Tyvek™ Mini-Muffs prevent dust and other particulates from entering orifices of any size.
Spezifikation
Produkttyp | Cover |
---|---|
Autoklavierbar | Autoclavable |
Zertifizierung/Konformität | Certificate of Conformance (COC) |
Verschlusstyp | None |
Farbe | White |
Produktcode | Marke | Breite (angloamerikanisch) | Breite (metrisch) | Preis | Menge & Verfügbarkeit | ||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Breite (angloamerikanisch) | Breite (metrisch) | Preis | Menge & Verfügbarkeit | ||||
30020057
|
Keystone Cleanroom Products
10TK05 |
1.75 to 2.5 in. | 4.4 to 6.4 cm |
N/A
|
N/A | ||||
30020137
|
Keystone Cleanroom Products
10TK08 |
3.5 to 4.75 in. | 8.9 to 12.1 cm |
N/A
|
N/A | ||||
30020171
|
Keystone Cleanroom Products
10TK04 |
1 to 1.75 in. | 2.5 to 4.4 cm |
N/A
|
N/A | ||||
30020184
|
Keystone Cleanroom Products
10TK16 |
8 to 12 in. | 20.3 to 30.5 cm |
N/A
|
N/A | ||||
30020230
|
Keystone Cleanroom Products
10TK12 |
5.5 to 8 in. | 14 to 20.3 cm |
N/A
|
N/A | ||||
30020244
|
Keystone Cleanroom Products
10TK07 |
2.5 to 4 in. | 6.4 to 10.2 cm |
N/A
|
N/A | ||||
30020313
|
Keystone Cleanroom Products
10TK09 |
4 to 5.5 in. | 10.2 to 14 cm |
N/A
|
N/A | ||||
30020355
|
Keystone Cleanroom Products
10TK03 |
0.5 to 1 in. | 1.3 to 2.5 cm |
N/A
|
N/A | ||||
Beschreibung
- Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
- Prevents dust and other particulate from entering orifices of any size
- Autoclavable - can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing a superior barrier post sterilization
- Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
- Manufactured and packaged in a Controlled Cleanroom Environment
- Resists tearing and punctures
- Eliminates Autoclave Tape Residue
- Made from 1421B Tyvek Material
- Latex-free rubber
- Hydrophobic
- Lint-Free
Spezifikation
Cover | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Tyvek | |
Up to 250°F |
Autoclavable | |
None | |
Single-use | |
Pharmaceutical Equipment and Components | |
Non-sterile | |
Up to 125°C |