missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable 1421B Tyvek™ Mini-Muffs
Autoclavable 1421B Tyvek™ Mini-Muffs prevent dust and other particulates from entering orifices of any size.
Marke: Keystone Cleanroom Products 10TK12
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
- Prevents dust and other particulate from entering orifices of any size
- Autoclavable - can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing a superior barrier post sterilization
- Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
- Manufactured and packaged in a Controlled Cleanroom Environment
- Resists tearing and punctures
- Eliminates Autoclave Tape Residue
- Made from 1421B Tyvek Material
- Latex-free rubber
- Hydrophobic
- Lint-Free
Specifications
Cover | |
Konformitätsbescheinigung (COC) | |
Weiß | |
Dampfsterilisierung | |
Tyvek | |
Bis zu 250 °F | |
5,5 bis 8 in. | |
5,5 bis 8 in. |
Autoklavierbar | |
Keine | |
Single-use | |
Pharmazeutische Anlagen, Geräte und Komponenten | |
Unsteril | |
Bis zu 125 °C | |
14 bis 20,3 cm | |
14 bis 20,3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction