missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ Diaphragm Pump, MV 2 VARIO Select
GREENER_CHOICE

An excellent solution for continuous, oil-free pumping of non-corrosive gases. The MV 2 VARIO Select provides high flow rates, even near ultimate vacuum. The VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work.

Marke:  VACUUBRAND™ 20738151

5562.53 CHF gültig bis 2024-12-31
Benutzen Sie den Promotions-Code "21658" um Ihren Promotions-Preis zu erhalten.


 Lernen Sie weitere Varianten dieses

Artikelnummer. 16261792

  • 6390.00 CHF / 1 Stück
Verfügbar ab: 04-04-2025
Sie sich ein, um den Lagerbestand zu sehen
Entdecken Sie weitere Sonderangebote
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Beschreibung

Beschreibung

  • For continuous, oil-free pumping of non-corrosive gases to a vacuum level as deep as 0.3 mbar
  • Extraordinary diaphragm life for minimum operational and servicing costs
  • Contamination-free pumping and evacuation
  • Powerful pump with excellent ultimate vacuum
  • TURBO·MODE for use as backing pump for turbo pumps
  • VARIO technolgy provides pinpoint vacuum control by adjusting the motor speed resulting in exceptionally long maintenance intervals
  • VACUU·SELECT Controller is an easy-to-use, efficient controller for laboratory applications
  • Pre-defined procedures for individual applications
  • Easy drag-and-drop editing for creating new procedures
  • Touch screen display can be operated even when wearing safety glove
  • Choose from 14 languages
TRUSTED_SUSTAINABILITY
Spezifikation

Spezifikation

0,3 mbar
26.9 kg
30 bis 2400 min-1
325 x 235 x 245 mm
45 dBA
0.53 kW
40 °C
3.3 m3/hr.
Membranpumpe
4
4
200/230 V
VACUU·SELECT
Gebrauchsfertige Pumpe (vollständig montiert, inkl. Handbuch)
CE-Zertifizierung; II 3/-G IIC T3 x interne Atm. Nur
MV 2 VARIO Select
CH
19.3 kg
10 °C
50-60 Hz
IP 20
Intelligent Vacuum with VARIO™-control, Fore-Vacuum Generation for Turbo Molecular Pumps, OEM Products: According to Individual Requirements
1,1 bar
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote