Learn More
Liebherr™ UKS 5000 Refrigerator
Simple freestanding refrigerator with Comfort controller. Liebherr™ UKS 5000 Refrigerator is a dynamic, forced air appliance that features plastic-coated grid shelves, adjustable feet, reversible door hinges, an external digital display and environmentally-friendly refrigerant.
Marke: Liebherr™ UKS 5000
Additional Details : Gewicht : 0.00000kg
Beschreibung
- Dynamic Forced Air Cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Adjustable Grid Shelves: Robust shelves are height-adjustable so the interior layout can be varied for items of all sizes stored upright or laying down
- Comfort Controllers with Digital Display: Provides easy-to-use controls and lets users see the internal temperature without having to open the door
- Ergonomic Door with Reversible Hinges: Ergonomic, flexible design features a Slimline door handle and interchangeable hinges for use in any area
- Adjustable Feet: Height adjustable legs can be optimally adjusted for maximum stability, even on uneven surfaces
- Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Spezifikation
429 L | |
SlimLine Handle | |
Rechts, austauschbar | |
60 kg | |
Türschloss | |
Geformtes weißes Polystyrol | |
Adjustable feet | |
Mechanical | |
71D x 75.2W x 151.6H cm | |
1.0 A | |
50 Hz | |
73 kg |
0°C to 15°C | |
1 | |
6 (5 Adjustable) Grid | |
Automatisch | |
R 600a | |
Digital, Extern | |
Weiß | |
53.7D x 62.5W x 133.8H cm | |
1.1 kWh / 24 hr. | |
220/240 V | |
130 w | |
68 kg |