Learn More
Thermo Scientific™ Aegis™ 5-14 Single-Use BioProcess Container (BPC), with 2 ports, 2D
Thermo Scientific™ Labtainer BPCs are composed of Thermo Scientific Aegis 5-14 film, a single-web, five-layer, animal-origin free film.
454.00 CHF - 590.00 CHF
Spezifikation
Anschlussdetail | Two Edge Ports, Female and Male Luer Lock Connections |
---|---|
Menge | 10/Cs. |
Sterilisationsmethode | Gammabestrahlt |
Schlauchlänge Leitung 1 | 30 cm (12 in.) |
Schlauchlänge Leitung 2 | 30 cm (12 in.) |
Produktcode | Marke | Kapazität (metrisch) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Kapazität (metrisch) | Preis | Menge & Verfügbarkeit | |||||
17895706
|
Thermo Scientific™
SH30961.11 |
50 mL |
487.00 CHF
10 Stück |
Verfügbar ab: 17-12-2024
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
17835716
|
Thermo Scientific™
SH30961.12 |
100 mL |
585.00 CHF
10 Stück |
Verfügbar ab: 17-12-2024
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
17845716
|
Thermo Scientific™
SH30961.13 |
250 mL |
590.00 CHF
10 Stück |
Verfügbar ab: 17-12-2024
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
17865716
|
Thermo Scientific™
SH30961.14 |
500 mL |
454.00 CHF
10 Stück |
Verfügbar ab: 17-12-2024
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
17875716
|
Thermo Scientific™
SH30961.15 |
1 L |
585.00 CHF
10 Stück |
Verfügbar ab: 17-12-2024
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
Beschreibung
Thermo Scientific™ Labtainer BPCs are composed of Thermo Scientific Aegis 5-14 film, a single-web, five-layer, animal-origin free film.
Features:
• All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
• Manufactured with industry-leading Aegis 5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)
Customize standard BPC systems for optimized single-use technology
Choose from a large component library – with over 2,000 unique components that include:
• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
• Filters—used for bioburden reduction; sterilization grade filters and gas filters.
• Tubing—thermoplastic elastomers, platinum-cured silicone.
• Sample ports—septum-style and needle-free ports.
• Clamps—sliders, pinch, and crimp bands.
Spezifikation
Two Edge Ports, Female and Male Luer Lock Connections | |
Gammabestrahlt | |
30 cm (12 in.) | |
C-flex |
10/Cs. | |
30 cm (12 in.) | |
C-flex |
Nur für Forschungszwecke. Nicht zur Verwendung bei diagnostischen Verfahren.