Learn More
Sulfuric Acid, Analytical Grade, Penta Chemicals
Beschreibung
About us
The company PENTA was established in 1990 under the trade name Ing. Petr Švec - PENTA s.r.o.. From the very beginning, we have been a solely Czech company which is managed by the Švec family, including company founder Petr Švec.
We specialize in the manufacture and distribution of pure, laboratory, pharmaceutical and specialty chemicals, which we market under the trade name Penta. We manufacture and supply a wide range of organic and inorganic chemicals, in large volumes, with a quality ranging from technical, to pure, to A.G. and ACS.
High quality and flexibility
Thanks to the high quality of our products, and our ability to fulfil specific customer requirements, we rank among the leading suppliers of qualified chemicals in the domestic market, and more recently we have also expanded into the global market.
We manufacture the chemicals in our own modern complex, which fulfils the strictest quality and safety criteria. Our large warehouse facilities, including two automated warehouses, enable us to accomodate client requirements. We package the products in accordance with all legislative requirements, and can deliver them to the customer using our own ADR transport on request.
Environmental responsibility
Our priority is to supply the maximum quality of chemicals, reliability, and environmental awareness. Our efforts are evidenced by many awards and certificates, including ISO 9001, ISO 14001 and the Responsible Care certificate for responsible business in the chemical industry.
Spezifikation
Spezifikation
Chemischer Name oder Material | Sulfuric Acid |
Verpackung | Glass Bottle |
Menge | 1 L |
Reinheit (%) | ≥96% |
Güte | Analytical |
Sicherheit und Handhabung

- Sulphuric acid 96%
- Gefahr
- Schwere Augenschädigung/Augenreizung Kategorie 1
- Hautreizende/-ätzende Wirkung Kategorie 1A
- H314-Verursacht schwere Verätzungen der Haut und schwere Augenschäden.
- H318-Verursacht schwere Augenschäden.
- P280-Schutzhandschuhe/Schutzkleidung/Augenschutz/Gesichtsschutz tragen.
- P301+P330+P331-BEI VERSCHLUCKEN: Mund ausspülen. KEIN Erbrechen herbeiführen.
- P305+P351+P338-BEI KONTAKT MIT DEN AUGEN: Einige Minuten lang behutsam mit Wasser spülen. Vorhandene Kontaktlinsen nach Möglichkeit entfernen. Weiter spülen.
- P310-Sofort GIFTINFORMATIONSZENTRUM/Arzt/anrufen.
- MIXTURE LIST-Enthält: Sulphuric acid
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.