missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HMC Europe Safeguard Pro Sicherheitswerkbank der Klasse II
This Safety Cabinet Class II is easy to handle and features advanced functionalities, product and user safety.
Marke: HMC Europe 80003FS-CH
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Biological safety cabinets, class II
- Highest personal, product and carry-over protection
- Negative pressure system
- Available in different sizes
- Latest technology (e.g. optional remote control)
- Remarkably low noise level and power consumption
- Many different features
- Produced in Sweden
- Functional and modern design
Spezifikation
EN 12469 | |
1800 mm | |
SafeGuard Pro 1800 | |
2 | |
140 W | |
580 m3/hr. | |
1907 mm | |
1978 mm | |
140 W |
Edelstahl (304) | |
Safety Cabinet | |
47 dBA | |
EU Outlets (German Type) | |
200 mm (Adjustable from 180 to 330 mm) | |
For use in the Microbiological Lab | |
70 W | |
230 V |