missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 10 digital pro V Double, Complete Package

The RV 10 digital pro V double complete package is the complete solution for your rotary evaporator setup with two rotary evaporators.
auf Anfrage
Spezifikation
Tiefe (metrisch) | 440 mm |
---|---|
Beschreibung | Automatically controlled vacuum/cooling system based on motorized lift with safety-stop function |
Höhe (metrisch) | 430 mm |
Gewicht (metrisch) | 121.8 kg |
Breite (metrisch) | 500 mm |
Produktcode | Marke | Steckertyp | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Steckertyp | Preis | Menge & Verfügbarkeit | |||||
17883464
![]() |
IKA™
0010011976 |
CH |
auf Anfrage
1 Stück |
N/A | |||||
Beschreibung
- The RV 10 digital pro V double complete package includes two RV 10 digital V rotary evaporators, HB digital heating bath, vertical glass condenser set, VACSTAR digital vacuum pump, two VC 10 pro vacuum controllers, and RC 2 GREEN basic recirculating chiller.
- RV 10 digital is a reliable lab companion with an optimized bath volume, efficient condenser unit, and safety features like motorized lift-out function and RS 232 interface for remote control.
- VACSTAR digital vacuum pump is space-saving and can supply both rotary evaporators, controlled with the help of the two included vacuum controllers.
- RC 2 GREEN basic recirculating chiller is energy-efficient and suitable for cooling tasks down to -30°C, with demand and speed-controlled compressor operated with natural refrigerant R290.
Spezifikation
440 mm | |
430 mm | |
500 mm | |
Ambient to 180°C | |
RV 10 digital V (2/Cs.), VC 10 pro (2/Cs.), VACSTAR digital, VSE 1, VC 10.400 Stand (2/Cs.), VC 10.300 Check vpcsalve (2/Cs.), RC 2 GREEN basic, RV 10.5005 Set of hoses (2/Cs.), Y hose connector 8 mm (2/Cs.) | |
Vertical Condenser | |
2600 W | |
Distilling Rotary Evaporator |
Automatically controlled vacuum/cooling system based on motorized lift with safety-stop function | |
121.8 kg | |
5 bis 280 U/min | |
1600 cm² | |
3778 W | |
IP 20 | |
2+3 Years Warranty | |
50/60 Hz |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
IKA™ RV 10 digital pro V Double, Complete Package