missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Pro Real-time Level Support Laboratory Balance

Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.
2575.00 CHF - 4290.00 CHF
Specifications
Anschlusstyp | D-Sub-Anschluss, 9-polig |
---|---|
Displaytyp | Touchscreen |
Lesbarkeit | 100 mg |
Enthält | Standard Balance Without Country-specific Additions |
Ausgleichen | Real-time Level Support |
Product Code | Brand | Fassungsvermögen | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Fassungsvermögen | Price | Quantity & Availability | ||||||
18032154
![]() |
Sartorius
QTX8201IRO-1S |
8200 g |
3335.00 CHF
1 Stück |
Verfügbar ab: 23-07-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
||||||
18012154
![]() |
Sartorius
QTX12201IRO-1S |
12,200 g |
4290.00 CHF
1 Stück |
Verfügbar ab: 23-07-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
||||||
18082204
![]() |
Sartorius
QTX3201IRO-1S |
3200 g |
2575.00 CHF
1 Stück |
Verfügbar ab: 23-07-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
||||||
18052224
![]() |
Sartorius
QTX6201IRO-1S |
6200 g |
2860.00 CHF
1 Stück |
Verfügbar ab: 23-07-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
||||||
18032234
![]() |
Sartorius
QTX10201IRO-1S |
10,200 g |
3530.00 CHF
1 Stück |
Verfügbar ab: 23-07-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
||||||
Description
- Enhance the user experience with new premium features.
- Offering a wide range of use in different environments and applications.
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
- Motorized automatic leveling
Specifications
D-Sub-Anschluss, 9-polig | |
100 mg | |
Real-time Level Support | |
≤ 0.9 s | |
100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A |
Touchscreen | |
Standard Balance Without Country-specific Additions | |
Quintix Pro Balance | |
Balance | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Quintix™ Pro Real-time Level Support Laboratory Balance