missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Polaire Jacket
Click to view available options
Farbe:
Anthracite
Navy
Größe:
Klein
Groß
Größe 2X
Description
- Good thermal insulation
- Windproof
- High collar
- Central zipper
- 2 lower, zipped pockets
- Elasticized cuffs
- Adjustable bottom with elastic drawstring and blockers
- Fleece: 100% polyester, anti pilling, 340g/m²
Specifications
Specifications
Größe | Groß |
Material | Polyester Fleece |
Farbe | Navy |
Verschlusstyp | Zipper |
Bauweise | Adjustable Bottom |
Kragenform | High collar |
Stulpenform | Elastic |
Anzahl Taschen | 2 |
Produkttyp | Windproof Jacket |
Gewicht (metrisch) | 340 g/m² |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Euro Protection™ Polaire Jacket >
Spot an opportunity for improvement?Share a Content Correction