missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance High-Volume Upright Lab Fridge with Stainless Steel Interior
GREENER_CHOICE

Upright refigerator designed for lab applications that provides secure, accurate and energy-efficient fridge storage of temperature-sensitive products.

Marke:  Liebherr™ SRPvg8401

 Lernen Sie weitere Varianten dieses

Artikelnummer. 30178692

  • 7991.67 CHF / 1 Stück
Verfügbar ab: 06-01-2025
Sie sich ein, um den Lagerbestand zu sehen
Entdecken Sie weitere Sonderangebote
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

  • High-volume upright lab fridge, reach-in
  • Temperature range -2 to +16°C, ± 3 K temperature stability tested to EN60068-3
  • White exterior, stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
  • Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
  • Digital controller, high-visibility monochrome display with touch buttons, 0.1°C resolution provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
  • Connectivity: LAN/WLAN interface not integrated but retrofittable as accessory
  • 12 mm access port for external temperature probe
  • Content security: hi/low temperature alarms and power failure alarm when power supply returns.
  • Ceiling-mounted LED internal lighting for improved visibility of the contents of this large appliance
  • Mechanical door locks, reversible hinges, self-closing doors with 90° dwell position
  • 60 kg shelf load
  • Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit
Spezifikation

Spezifikation

Refrigerator
702 L
0.1 K
R 290
1
4
White Powder-coated
Upright
100 mm dia. castors
Low-Maintenance Wire-on-Tube with Washable Filter
1 x 12 mm dia. access port
Automatic Hot-Gas Defrost
SmartCoolingHub
WiFi/Lan Module Optional
4 A
220/240 V
1, Single Phase
Natural Refrigerant, Super Energy Efficient, Ecovadis Gold
185.45 gal.
-2°C to +16°C
±3°K
Solid Reversible Self-closing with Lock
Left or Right
Scratch-resistant Painted Steel
ISO 9001, ISO 14001, CE
High-Contrast Monochrome Display with Touch Buttons
White
Digital Controller
2 Years Parts and Labor
LED Ceiling Mounted
Mechanical Door Lock with Key
CFC-free
CEE 7/7
50 Hz
195 kWh/a
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Zubehör anzeigen
Sonderangebote

Sonderangebote