Learn More
n-Pentan, spektralphotometrischer Gütegrad, >99 % min., Thermo Scientific Chemicals
Beschreibung
n-Pentane is used in spectrophotometry and environmental testing. It is used in consumer merchandise such as spot lifters/cleaners and foaming shave gels and in commercial products such as a blowing agent for expanded polystyrene (foam) insulation. It may also be used as a solvent (in pure form) in laboratory, chemical analysis, and other settings where a highly volatile non-polar solvent is needed.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
Chemischer Name oder Material | n-Pentane |
Schmelzpunkt | °C to 130°C |
Farbe | Farblos |
Aussehen | Colorless liquid |
Dichte | 0.626 |
Siedepunkt | 36°C |
Menge | 4 x 1 L |
Flammpunkt | -49°C (-57°F) |
Physikalische Form | Flüssig |
Brechungsindex | 1.358 |
Mehr anzeigen |
RUO – Research Use Only
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.