missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ LAUDA Versafreeze VF Upright Freezer with Angled Plug (SEV 1011, SEV 5934/2)
The LAUDA Versafreeze VF is an Upright Freezer with a power cord with an Angled Plug (SEV 1011, SEV 5934/2).
Marke: Lauda™ L003391
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Laboratory upright freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Spezifikation
Ultra-Low Upright Freezer | |
129 L | |
Sealed and Insulated, Door Handle with Key Lock | |
Stainless Steel | |
Stainless Steel | |
9 Racks | |
Upright, VF 15085 | |
White | |
13 mm dia., Pressure Equalization Port | |
5 Years | |
±1.5 K temporal | |
Built-in Datalogger, Multiple external monitoring options | |
Maximum Sample Safety | |
Max. 4.2/16 A | |
230 V | |
1.0 kW | |
2-stage | |
2 in. Boxes (81) |
4.5 cu. ft. | |
-50°C to -85°C | |
1 | |
Polyurethane Foam | |
Powder-coated Steel | |
TUV | |
4.3 in. Touch Color Display | |
Air Cooled | |
LAUDA Versafreeze | |
Manual | |
Optional | |
USB, Ethernet RJ45, RS485 | |
Multiple alarm notifications, Non-volatile memory | |
CH | |
1 | |
No, unit suitable for 207 - 253 V | |
R290 (1st stage), R170 (2nd stage) |