missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Human Skin Tissue MicroArray (Cancer)
Applications: Immunohistochemistry, Immunohistochemistry-Paraffin
Marke: Novus Biologicals™ NBP2-30229
Additional Details : Gewicht : 0.00970kg
Beschreibung
- Formalin fixed
- Species: Human
- Cross reactivity: Human
- No. of samples: 49
- No. of patients: 47
- Core diameter: 2.0mm
- Section thickness: 4μm
Applications:
Immunohistochemistry-Paraffin
Recommended Storage
Store at 4°C. Do not freeze.
Spezifikation
Cancer | |
Human | |
1 Slide |
Skin (Cancer) | |
Human | |
RUO |
This product is for research use only and is not approved for use in humans or in clinical diagnosis.