missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Instruments Hei-VAP Core HL G6, CH-plug
The Hei-VAP Core HL G6 is focused on the essentials: a clear digital display with access to the basic parameters at any time.
Marke: Heidolph™ Instruments 571-01600-04
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
An operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.- Clear digital display showing actual and set values
- Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
- Accidental changing of the values can be prevented by the lock function
- Intuitive LED ring light system makes activated functions clearly visible even from a distance
- Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
- Standby function and residual heat warning at heating bath temperatures above 50°C
- Hand lift model with G6 vertical glassware for reflux distillation
- The standby button stops all functions

Spezifikation
5 L | |
Hand Lift Rotary Evaporator | |
CH-plug |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Heidolph™ Instruments Hei-VAP Core HL G6, CH-plug > Typ: Rotationsverdampfer mit manueller Hebefunktion; Kapazität (metrisch): 5 l
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur