Learn More
Heidolph™ Hei-TORQUE Expert 400
With Hei-TORQUE Value 400 you can optimally stir viscosities up to 250,000 mPas or volumes up to 100 liters.
Marke: Heidolph™ 501-64010-04
2009.11 CHF gültig bis 2025-06-30
Benutzen Sie den Promotions-Code "24075" um Ihren Promotions-Preis zu erhalten.
Beschreibung
- With Hei-TORQUE Value 400 you can optimally stir viscosities up to 250,000 mPas or volumes up to 100 liters (H2O). Thanks to its 2-gear stage design, it stirs particularly powerfully in the speed range up to 400 rpm and is therefore particularly suitable for applications with highly viscous media that require mixing in the lower speed range. However, operation at speeds of up to 2000 rpm is also possible in the second speed.
- The overhead stirrer Hei-TORQUE Value 400 performs every stirring task with minimal noise thanks to the latest engine technology. This easy-to-use overhead stirrer has a display of 2.4 inches, which makes it very easy to set the application parameters and control the process (e.g. using the torque trend display). The safety-related start/stop touch-function serves to minimize the risk of unintentional switching on.
- Suitable for use in fume hoods or as a drive for reactor super structures, the Hei-TORQUE Value 400 has a quick-action chuck (quick chuck with safety ring) with a diameter of 10.5 mm, which can be combined with a large number of stirring tools for the best stirring results.

Spezifikation
230 V | |
CH-Style |
Aktionen
-
Mehrere Hersteller
Die ultimative Laborgeräte-Promotion
Sparen Sie bis zu 78 % bei hochwertigen Laborgeräten und rüsten Sie Ihr Labor zu den günstigsten Preisen auf.Aktionscode: 24075Gültig bis zum: 2025-06-30
Neues Angebot Sparen Sie bis zu 78%
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.