Learn More
Heidolph™ Hei-TORQUE Core
Heidolph's lightest overhead stirrer with a torque of 40 Ncm.
Marke: Heidolph™ 501-60410-04
759.65 CHF gültig bis 2025-06-30
Benutzen Sie den Promotions-Code "24075" um Ihren Promotions-Preis zu erhalten.
Beschreibung
- With a weight of 2.3 kg, the Hei-TORQUE Core is easier to carry than the other models and can be mounted on a stand and/or in various closed systems. However, this does not mean that this stirrer will be less powerful.
- It is a model of selected functions and important safety features that provide tangible help with any stirring task. Above all, the Hei-TORQUE Core scores with its simple operation: The quick-action chuck (Quick Chuck) can be opened and closed very easily without a key. The 'Max' button allows you to reach the maximum speed of 2000 rpm in no time. Thanks to the display, you can keep an overview of all application parameters.
- The Hei-TORQUE Core has a quick-action chuck with a diameter of 10.5 mm and can therefore be combined with a variety of stirring tools. To achieve the best possible homogeneity, it is suitable for viscosities up to 10,000 mPas or volumes up to 25 liters (H2O).

Spezifikation
230 V | |
CH-Style | |
40 Ncm |
Aktionen
-
Mehrere Hersteller
Die ultimative Laborgeräte-Promotion
Sparen Sie bis zu 78 % bei hochwertigen Laborgeräten und rüsten Sie Ihr Labor zu den günstigsten Preisen auf.Aktionscode: 24075Gültig bis zum: 2025-06-30
Neues Angebot Sparen Sie bis zu 78%
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.