missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Mix'n'Heat Core
Hei-PLATE Mix 'n' Heat Core was designed with two rotary knobs to allow direct access to the two main functions.
Marke: Heidolph™ 506-12100-04
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Speed and temperature are set using a scale
- Maximum values are 1400 rpm and 300°C
- Magnetic stirrer is very easy to use and is equipped with the most important safety features
- Large safety distance between the heating plate and the control elements, as well as the optical residual heat indicator at temperatures >50°C, protect against burns
- Heating function can be activated separately and is indicated by the LED button lighting up
- Patented Kera-Disk™ footprint made of anodized aluminum, is chemical-resistant, scratch-proof, and has a diameter of 135 mm
- Unique size makes it suitable for use with many accessories and samples on a small footprint
- Material used also enables the fastest heating times

Spezifikation
Keramikbeschichtetes Aluminium | |
135 mm Durchm. | |
Magnetic Stirring Hotplate | |
25 kg | |
1 | |
100 to 1400 rpm | |
299 x 168 x 101 mm | |
Analog |
230 V | |
20 bis 300 °C | |
Rund | |
CH | |
20 L | |
3 Jahre | |
CE, NRTL |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Heidolph™ Hei-PLATE Mix'n'Heat Core > Hei-PLATE Mix'n'Heat Core; Plug Type: CH
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur