missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-FLOW Ultimate 120
Model that allows you to choose between a single-channel or multi-channel pump head.
Marke: Heidolph™ 523-52010-03
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Accurate dosing is particularly important in the pharmaceutical, cosmetic or food sector. Comprehensible process conditions are a prerequisite for the safe conveyance of sensitive media. This is ensured by a control accuracy of ±1% and precise speed adjustment (5 to 120 rpm).
- In addition, an optional foot switch allows the pump to be operated in closed exhaust hoods. The parameters - speed, direction of rotation and on/off function - can be controlled externally either through the analog or digital interface.
- In this model, you can choose between a single-channel or multichannel pump head. Flow rates vary depending on the pump head: the single-channel head has a flow rate of 0.38 to 813 mL/min; for the multichannel head 0.005 to 364 mL/min. Depending on the focus of the process, the following parameters can be set on the device: Speed, tubing diameter, flow rate display, metering volume, interval dosing and break times. The pump can be calibrated for optimum dosing results.

Spezifikation
CH Plug | |
Analog | |
Variable-Speed Digital | |
230 V |
Digitale variable Drehzahl | |
IP55 | |
IP 55 | |
Analog |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Heidolph™ Hei-FLOW Ultimate 120 > CH Plug
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur