Learn More
JULABO™ FN25 Refrigerated or Heating Circulator
JULABO FN25 Refrigerated or Heating Circulators are made for use with natural refrigerant and are available as HE or HL models.
6609.60 CHF - 7119.60 CHF
Spezifikation
Zertifizierung/Konformität | CE |
---|---|
Kommunikation | RS232 |
Kondensatortyp | Luftgekühlt |
Kühlleistung | 0,26 kW (bei 20°C) |
Flussrate | 22 bis 26 l/min. |
Beschreibung
The HighTech Series of JULABO Refrigerated or Heating Circulators provides a range of operating temperatures from -28°C to 200°C to -50°C to 200°C.
HE circulators include:
- 4-speed centrifugal pressure or suction pump providing 22 to 26 L/min with pressures from 5.8 to 10.2 psi or suction from 2.9 to 5.8 psi
- Smart-pump feature adjusts pump speed with changes to fluid viscosity
- Comes with M16x1 male fittings with 8 mm and 12 mm hose barbs
- Intelligent Cascade Control for self-optimizing temperature provides a stability of ±0.01°C
- RS232 interface for PC integration
- The bath float level switch provides an early warning for low liquid level
- TFT display
- Pt100 external sensor outlet for external measurement and control
- Integrated programmer for 10 program steps
- Port for optional analog interface
HL models include:
- All HE features
- LCD screen with numeric keypad for easy set point entry and easy to read product information
- Expanded programming capability with 6 x 60 program steps
- Stakei connectors for control of optional solenoid valve or HSP booster pump
Spezifikation
CE | |
Luftgekühlt | |
22 bis 26 l/min. | |
-28°C bis 200°C | |
230 V, 50 Hz, 12 A |
RS232 | |
0,26 kW (bei 20°C) | |
Zentrifugal | |
1 Packung |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.