Learn More
Gilac™ Eco Pedal Bin and Lid
An economical, lightweight pedal bin that is easy to move thanks to its wheels. Classic and universal with its rectangular shape and white color, it is ideal for equipping a professional kitchen.
85.97 CHF - 117.23 CHF
Spezifikation
Farbe | White |
---|---|
Autoklavierbar | Not Autoclavable |
Material | HDPE |
Produkttyp | Waste Bin |
Produktcode | Marke | Kapazität (angloamerikanisch) | Preis | Menge & Verfügbarkeit | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Kapazität (angloamerikanisch) | Preis | Menge & Verfügbarkeit | ||||||
30245708
|
Gilac™
G618021 |
60 L |
85.97 CHF
1 Stück |
Verfügbar ab: 12-06-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
||||||
30245707
|
Gilac™
G618221 |
120 L |
117.23 CHF
1 Stück |
Verfügbar ab: 12-06-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
||||||
30245713
|
Gilac™
G618121 |
80 L |
91.18 CHF
1 Stück |
Verfügbar ab: 12-06-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
||||||
Description
An economical, lightweight pedal bin that is easy to move thanks to its wheels. Classic and universal with its rectangular shape and white color, it is ideal for equipping a professional kitchen.
- Mounted on plastic wheels for easy movement
- Straight handle for easy handling
- For indoor use
- Opaque walls
- White lid opens with a pedal to avoid any contamination
- Compliant with HACCP standards
- Structure and wheels made from HDPE: a durable, rust-resistant material
- High resistance to both low temperatures (down to -40°C) and high temperatures (up to +90°C)
- Easy to clean with a water jet
- Delivered in parts, with assembly instructions
- 100% recyclable
Specifications
White | |
Not Autoclavable | |
HDPE | |
Waste Bin |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.