missing translation for 'onlineSavingsMsg'
Learn More

Julabo Dyneo DD-1201F Refrigerated/Heating Circulator
GREENER_CHOICE

The refrigerated circulators work precisely and reliably even at higher ambient temperatures up to 40°C

10509.19 CHF - 10946.75 CHF

Spezifikation

Kapazität (metrisch) 48 to 56 L
Kühlleistung 1.25 kW
Flussrate 8 to 27 L/min.
Pumpentyp Immersion Pump
Temperaturbereich 5 to 40°C
Mehr Spezifikationen ansehen

Produkte 3
Produktcode Marke Enthält Preis Menge & Verfügbarkeit  
Produktcode Marke Enthält Preis Menge & Verfügbarkeit  
30244961
GREENER_CHOICE
Unterlagen ansehen
Julabo
9021718.N1
10509.19 CHF
1 Stück
Verfügbar ab: 11-07-2025
Zum Warenkorb hinzufügen
 
30244964
GREENER_CHOICE
Unterlagen ansehen
Julabo
9021718.N1.A
Analog Interface
10946.75 CHF
1 Stück
Verfügbar ab: 11-07-2025
Zum Warenkorb hinzufügen
 
30244963
GREENER_CHOICE
Unterlagen ansehen
Julabo
9021718.N1.D
RS232 Interface
10783.29 CHF
1 Stück
Verfügbar ab: 11-07-2025
Zum Warenkorb hinzufügen
 
Beschreibung

Beschreibung

  • Optimized cooling coil design saves space in the bath tank
  • powerful and infinitely adjustable pressure pump
  • Flow rate 27 L/min, pressure 0.7 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob simplifies operation
  • Integrated programmer
  • Integrated external Pt100 connection
  • USB connection
  • RS232 interface or analog interfaces
  • Integrated drain makes emptying liquid easy and safe.
  • Bath cover included with delivery
  • Removable ventilation grid
  • Powerful cooling machines
  • For internal and external applications
  • Integrated pump connection M16x1
  • For internal and external applications

Refrigerated circulators of the Dyneo series distinguish themselves with a great price-performance ratio. The instruments offer high heating/cooling capacities for short heat-up and cool-down times. The refrigerated circulators work precisely and reliably even at higher ambient temperatures up to 40°C. Either in basic research, in material testing or in technical systems - the Dyneo refrigerated circulators offer functional solutions for every requirement and budget.

The Dyneo DD-1201F refrigerated circulator is exceptionally versatile with a bath opening of 35 x 41 cm and a bath depth of 30 cm. The resulting bath volume of 50 L makes it possible to control the temperature of large objects, or many smaller objects, directly in the bath.

This cooling machine uses natural, environmentally-friendly refrigerant and was developed with a focus on energy efficiency. This means significant savings of up to 70% with respect to the operating costs for numerous applications, which also means faster amortization of the procurement cost. At the same time, the lower energy consumption positively contributes to climate protection.

Spezifikation

Spezifikation

48 to 56 L
8 to 27 L/min.
5 to 40°C
TFT Display
0.7 bar
Classification III (FL)
35 x 40 x 30 cm
200/230 V
50/60 Hz
1.25 kW
Immersion Pump
Circulator
2 kW
Schuko Plug
±0.01°C
68 kg
230 V
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Product Certifications
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts
Julabo Dyneo DD-1201F Refrigerated/Heating Circulator

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt