missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Wood Wall Thermometer with 3 Point Traceable Calibration Certificate
Environmentally friendly wood wall thermometer using sustainably sourced wood. Temperature range -20 to 50°C. Complete with 3 point traceable calibration.
Marke: Brannan™ 14/215/3 + 49/101/0
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Sustainably sourced 150 mm wide width wood wall thermometer
- Ethically sourced, fully recyclable packaging
- Supplied with 3 points traceable calibration, calibrated at 0°C, 20°C,35°C
- Suitable for indoor or outdoor use
- Easy to read, Celsius and Fahrenheit temperature scale
- Made in UK
If using outdoors, please site in a protected position
Spezifikation
0°C, 20°C, 35°C | |
0.8 cm | |
0.8 cm | |
122 °F | |
-4 °F | |
–4 bis +122 °F | |
± 1°C at 10°C | |
6 cm |
UK National Standards ISO 9001 | |
15 cm | |
Red Spirit Kerosene | |
50 °C | |
-20 °C | |
-20°C to +50°C | |
0,1 °C |