missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huber™ Unichiller P012 OLE
Unichillers up to 2.5 kW cooling capacity are an economical and environmentally friendly cooling solution for numerous applications in laboratories, pilot plants and production. The compact units are ideally suited for cooling distillation processes and for dissipating process heat.
Marke: Huber™ 3009.0115.98
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Huber Unichillers offer better efficiency, stable pressure and delivery performance with a constant cooling water temperature compared to traditional tap water cooling.
- Chillers also reduce water consumption and help conserve the environment while lowering operating costs.
- Unichillers are suitable for the removal of heat from chemical processes, cooling technical plants or as a central cooling water supply for laboratories.
- All Unichillers are designed for continual operation at ambient temperatures up to +40°C.
- Installation in an outside areas is possible with optional weather protection and winter operation packages.
- Pumps are available with an extended pressure and flow rate for applications with a high pressure drops.
Spezifikation
USB (Device), RS232 | |
Circulation Pump | |
Umlaufkühler | |
Compact | |
220/240 V |
0.3 kW at 15°C, 0.2 kW at 0°C, 0.14 kW at -10°C, 0.25 kW at -20°C | |
-20°C to 40°C | |
Minichiller 280 OLE | |
200 to 240 V, 50/60 Hz |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur