Learn More
TPP™ TubeSpin™ Bioreactor Tube Racks
Manufactured from polypropylene for strength and durability. TPP™ TubeSpin™ Bioreactor Tube Racks are designed for 15/50mL TPP™ TubeSpin™ Bioreactor tube.
Marke: TPP™ 99017
Additional Details : Gewicht : 0.01000kg
Beschreibung
Manufactured from polypropylene for strength and durability. TPP™ TubeSpin™ Bioreactor Tube Racks are designed for 15/50mL TPP™ TubeSpin™ Bioreactor tube.
- Alphanumeric coding
- Can be disassembled and stored to save space
- Fits similarly designed test tubes (15 and 50mL)
- Autoclavable
Spezifikation
Tube Rack | |
Tubes (15 and 50 mL) | |
10 and 18 | |
209 x 98 x62mm |
Ja | |
Polypropylen | |
-190°C to +121°C | |
17.1 mm and 30 mm |