missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ Steridon Sterile Cleanroom Coverall with Hood - Grade A/B Compatible
Click to view available options
Größe:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Beschreibung
- Sterile Cleanroom coverall with hood
- Latex-free, enclosed and elasticated face, wrists and ankles
- Ergo-fit design at back and shoulders allowing greater range of motion
- Aseptically presented fold
- Color coded left and right inner tabs to facilitate ease of donning
- Removable external tabs at zipper to ensure sterile field maintained
- Validated for sterility by X-Ray
- Sterility Assurance Level (SAL) 10-6
Technical and Documentation Compliance
- COA, COC, COI Available for download online
- QR Code on cartons allows for immediate Document retrieval
- Permeation of Liquids and Gases through Protective Clothing under conditions of Continuous Contact ASTM F739-20
- Resistance of Materials Used in Protective Clothing to Penetration by Synthetic Blood ISO 16603:2004
- Viral penetration test (liquid challenge: Bacteriophage Phi-X174) ISO 16604:2004
- Material resistance to wet bacterial Penetration ISO 22610
- Resistance to penetration by biologically contaminated aerosols ISO 22611
- Resistance to dry microbial penetration ISO 22612
- Basis Weight ASTM D3776
- Dry Mullen Burst Strength TAPPI T403
- Grab Tensile Strength CD ASTM D5034
- Grab Tensile Strength MD ASTM D5034
- Trapezoid Tear MD ASTM D5733-95
- Wet Peel CD (inner/outer) ASTM F904-98
- Hydrostatic Head (with screen) AATCC 127
- Moisture Vapor Transmission Rate (MVTR) ASTM E96 Procedure D
- Static Decay MD/CD WSP 40.2
- Sterility Validation EN ISO 11137 Part 2 : 2015
- Particulate Cleanliness – Helmke Drum Test : Class 1
- Surface Resistivity ASTM D257
Spezifikation
Spezifikation
Produkttyp | Cleanroom Coveralls |
Größe | 2X-Small |
Geschlecht | Unisex |
Material | Polyethylene, Non-woven Polypropylene Laminate |
Farbe | White |
Einwegprodukt | Single-use |
Taillenform | Elastic at Back |
Knöchelform | Open |
Stulpenform | Covered Elastic |
Flaschenhalstyp | Hooded |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'