missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Silv-Air Exxcel 7317 FFP3 Mask
All masks in the uvex silv-Air e product range feature our unique technologies to combine optimum wearer comfort with extremely low breathing resistances. This makes the products suitable for heavy work and ensures that they can be worn for long periods of time.
Marke: Uvex 8787318
364.07 CHF gültig bis 2025-01-31
Benutzen Sie den Promotions-Code "23894" um Ihren Promotions-Preis zu erhalten.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Particle-filtering cup shape mask with exhalation valve - protection level FFP 3
- Protection against contaminates up to thirty times of the limit value
- Soft material edges for increased comfort
- Ultra-soft, all-round sealing lip
- Without an adjustable nosepiece (metal-free)
- 4-point headband attachment allows an individual and secure fit
- Extra wide headband for less pressure and an optimal fit
- Exhalation valve reduces breathing resistance and build-up of heat and moisture in the mask
- Mask fulfils the requirements of reusability (R) and the dolomite dust test (D)
- 80 pieces per box, single packed
Spezifikation
P - Oil-Proof | |
Cup/Molded | |
FFP3 | |
Partikel-Atemschutzmaske | |
Yes | |
Unsteril |
Weiß | |
Reusable | |
Polypropylen, Polyester | |
Medium | |
Yes |