missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA 8110 Cut-Resistant Knit Gloves
Click to view available options
Größe:
Small
Medium
Beschreibung
- The gloves are designed to fit the hand naturally, reducing fatigue during prolonged use.
- They offer optimal dexterity and breathability, keeping hands cool and comfortable even during intense physical activity.
- The gloves are ideal for industries that require reliable cut protection, such as construction and manufacturing.
- With exceptional durability, superior protection, and unparalleled comfort, the SHOWA 8110 gloves are the go-to choice for hand protection needs.
Spezifikation
Spezifikation
Coating Material | Uncoated |
Farbe | Gray |
Cut Resistance Rating | ANSI A5 |
Hand | Beidhändig |
Latex Free | Ja |
Material | Glass Fiber, Polyethylene |
Produkttyp | Schnittfeste Handschuhe |
Größe | Medium |
Norm EN 388 | EN388:2X43E |
Geschlecht | Unisex |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'