missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RH Digital White Hotplate Stirrer, 50°C to 320°C, Technical Enamel
Stirring Range: 100 to 2000 rpm, Shape: Round, Size: 5.3 in. dia.
967.00 CHF
Spezifikation
Deckplattenmaterial | Technical Enamel |
---|---|
Spannung | 230 V |
Elektrische Anforderungen | 100 V, 115 V, 230 V, 50/60 Hz, 620 W |
Größe | 5,3 in. Durchm. |
Temperatur (metrisch) | 50°C to 320°C |
Beschreibung
- Bushing according to DIN 12878 for connecting an electronic contact thermometer, such as the ETS-D5
- Highly accurate temperature control is possible with sensor placed directly in the medium
- High heat output of 600 watts and white ceramic heating plate ensures rapid heating and a very good chemical resistance
- Adjustable safety temperature from 100 to 360°C
- Digital display of temperature and speed
- Soft-start of stirring motor
- Strong magnetic field and wide speed range for volumes up to 15 L
- Error code display
- Easy operation with touch keypad
Spezifikation
Technical Enamel | |
100 V, 115 V, 230 V, 50/60 Hz, 620 W | |
50°C to 320°C | |
5 bis 40 °C | |
3.86 kg | |
Rund | |
15 L | |
Digital |
230 V | |
5,3 in. Durchm. | |
122°F to 608°F | |
8.5 lb. | |
Heizplattenrührer | |
1 | |
100 to 2000 rpm |