missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RH Basic White Hotplate Stirrer, 50°C to 320°C, Stainless Steel
Stirring Range: 50 to 2000 rpm, Shape: Round, Size: 5.3 in. dia.
830.00 CHF
Spezifikation
Deckplattenmaterial | Stainless Steel |
---|---|
Spannung | 220/240 V |
Größe | 5,3 in. Durchm. |
Temperatur (metrisch) | 50°C to 320°C |
Temperatur (angloamerikanisch) | 122°F to 608°F |
Beschreibung
- Bushing according to DIN 12878 for connecting an electronic contact thermometer, such as the ETS-D5
- Highly accurate temperature control is possible with sensor placed directly in the medium
- High heat output of 600 watts and white ceramic heating plate ensures rapid heating and a very good chemical resistance
- Adjustable safety temperature from 100 to 360°C
- Soft-start of the stirring motor
- Includes M 10 thread for a support rod
- Strong magnetic field and wide speed range for volumes up to 15 L
Spezifikation
Stainless Steel | |
5,3 in. Durchm. | |
122°F to 608°F | |
6.2 lb. | |
Heizplattenrührer | |
15 L |
220/240 V | |
50°C to 320°C | |
5 bis 40 °C | |
2.8 kg | |
Rund | |
50 bis 2000 U/min |