missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ Chinolin-3-carbonsäure, 98 %
Click to view available options
Menge:
1 g
5 g
Spezifikation
Spezifikation
Chemischer Name oder Material | Quinoline-3-carboxylic acid |
Schmelzpunkt | ∽283°C (decomposition) |
Menge | 1 g |
Beilstein | 126542 |
Formelmasse | 173.17 |
Reinheit (%) | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'