missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PowderTainer II Powder Feed Bag with Clamp Irradiated, Standard
The Thermo Scientific™ Powdertainer™ II BioProcess Container (BPC) is a 2D powder handling system composed of CX3-9 film that includes 2 ports (1 wash down line, 1 powder port). The Powdertainer BPC is specifically designed for powder containment and discharge applications, and maintains a closed system for maximum recovery of powder while minimizing the risk of cross contamination.
124.00 CHF - 136.00 CHF
Spezifikation
Produkttyp | Bioprocess Container for Powder |
---|---|
Anschlussdetail | 3 in. Tri-clamp Port |
Produktcode | Marke | Kapazität (metrisch) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Kapazität (metrisch) | Preis | Menge & Verfügbarkeit | |||||
30040287
|
Thermo Scientific™
SH30737.11 |
1 kg |
124.00 CHF
1 Stück |
Verfügbar ab: 28-02-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
30040278
|
Thermo Scientific™
SH30737.12 |
5 kg |
126.00 CHF
1 Stück |
Verfügbar ab: 28-02-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
30040282
|
Thermo Scientific™
SH30737.13 |
25 kg |
136.00 CHF
1 Stück |
Verfügbar ab: 28-02-2025
Loggen Sie sich ein, um den Lagerbestand zu sehen |
|||||
Beschreibung
- Three-inch tri-clamp port designed for secure connection to, and easy integration, with existing formulation vessels.
- Powdertainer BPC features suspensor handle for support during discharge, as well as neck clamp to retain powder prior to discharge.
- Use this system to eliminate post-use cleaning steps required with re-useable containers
Spezifikation
Bioprocess Container for Powder | |
3 in. Tri-clamp Port |