missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemie-Vak.-System MZ2CNT+AKSYNCHRO+EK, zweist.,Zertif.(NRTL):C/US,CH/CNNetzkabel
Marke: VACUUBRAND™ 20732801
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
This chemistry vacuum system provides the simultaneous operation of two processes with only one pump. Typical applications are rotary evaporators, vacuum concentrators and vacuum drying ovens. Each vacuum connection is provided with a manual flow control valve to regulate the effective pumping speed. The separator at the inlet (AK), made of glass with a protective coating, retains particles and liquid droplets. The waste vapor condenser at the outlet (EK) is highly efficient and compact. The condenser enables near-100-percent solvent recovery, efficient recycling and active protection of the environment.- Outstanding chemical resistance and superior vapor tolerance
- High performance even at low vacuum levels
- Optimized vacuum even with gas ballast for condensate purge
- Simultaneous operation of two independent vacuum applications, with reliable check valves to prevent interference between applications
- Excellent environmental friendliness due to efficient solvent recovery
Bestellinformation
Enthält
Spezifikation
5,3 Torr (ohne Gasballast), 9 Torr (mit Gasballast) | |
Manuell | |
ATEX-Konformität II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL-Zertifizierung, TUV | |
326 x 248 x 402 mm | |
MZ 2C NT+AK SYNCHRO+EK | |
-10 bis 60 °C | |
40 °C | |
1.2/1.4 CFM | |
401.32 mm | |
248.92 mm | |
IP 40 | |
Chemische Beständigkeit | |
Vacuum Concentrators | |
2 | |
230 V |
0.24 hp | |
150 bis 1800 U/min | |
230 V 50/60 Hz | |
Fluorkunststoff (Gehäuse) | |
45 dB (A) | |
104 °F | |
10 °C | |
50/60 Hz | |
325.12 mm | |
Membranpumpe | |
2 | |
50 °F | |
Ölfrei | |
16 psi |