missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ E2 Premium Cylindrical Knob Weights with Certificate
Individual weights
Marke: Mettler Toledo™ 158467
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.
- High-grade steel
- Density: 8.0 kg/dm3
- Magnetic susceptibility: <0.01
- Monobloc
- Impact-resistant plastic box
Spezifikation
Weight with Knob, One Piece (Monobloc) | |
OIML Class E2 | |
200 g | |
200 g | |
Plastic box | |
1 |
With certificate, ISO17025, ISO9001, ISO14001 environmental standard | |
Edelstahl | |
8kg/dm3 at 20°C | |
Zylindrisch | |
Jeweils |