missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beschreibung
This chemistry vacuum system provides the simultaneous operation of two processes with only one pump. Typical applications are rotary evaporators, vacuum concentrators and vacuum drying ovens. Each vacuum connection is provided with a manual valve to regulate the effective flow at each port. The MD 4C NT pump offers more than sufficient pumping speed also for the parallel operation of two challenging applications. The separator at the inlet (AK), made of glass with a protective coating, retains particles and liquid droplets. The waste vapor condenser at the outlet (EK) is highly efficient and compact. The condenser enables near-100-percent solvent recovery, efficient recycling and active protection of the environment.- Outstanding chemical resistance and superior vapor tolerance
- Exceptionally high performance even at low vacuum
- Excellent ultimate vacuum even with gas ballast
- Simultaneous operation of two independent vacuum applications, with reliable check valves to prevent interference between systems
- Excellent environmental friendliness due to efficient solvent recovery
Bestellinformation
Includes
Spezifikation
1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
326 x 248 x 402 mm | |
45 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
325.12 mm | |
Diaphragm Pump | |
4 | |
50°F | |
Oil-Free | |
16 psi |
0.34 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
MD 4C NT +AK SYNCHRO+EK | |
-10°C to +60°C | |
40°C | |
2/2.2 CFM | |
401.32 mm | |
248.92 mm | |
IP40 | |
Chemical-Resistant | |
Vacuum Drying Ovens | |
3 | |
230 V |