missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemie-MembranpumpeMD1C, dreistufig,230V/50-60Hz,CH/CNNetzkabel
Marke: VACUUBRAND™ 20696601
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Three-stage chemistry-design diaphragm pumps are an excellent solution for continuous, oil-free pumping of corrosive gases and vapors and meet high requirements regarding ultimate vacuum. The three-stage construction provides the advantageous combination of high pumping speed and deep ultimate vacuum in a pump with a very small footprint. All parts in contact with pumped media are made of chemically resistant fluoroplastics. Well-proven PTFE sandwich diaphragms increase reliability and extend operating life. The MD 1C with gas ballast valve is optimally prepared for pumping easily condensable vapors (high boiling solvents).- Outstanding chemical resistance and superior vapor tolerance
- Exceptionally high performance even at low vacuum
- Excellent ultimate vacuum even with gas ballast
- Whisper quiet and ultra low vibration
- Proven long diaphragm life, maintenance-free drive system
Bestellinformation
Enthält
Spezifikation
1.5 Torr (ohne Gasballast), 3 Torr (mit Gasballast) | |
Manuell | |
ATEX-Konformität II 3G IIC T3 X, CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL-Zertifizierung, TÜV, UL 61010A 61010-1:2012 | |
316 x 143 x 175 mm | |
MD 1C | |
-10 bis 60 °C | |
40 °C | |
0.77/0.88 CFM | |
175.26 mm | |
142.24 mm | |
IP44. | |
Chemische Beständigkeit | |
Ölfrei | |
16 psi |
0.01 hp | |
150 bis 1800 U/min | |
230 V 50/60 Hz | |
Fluorkunststoff (Gehäuse) | |
45 dB (A) | |
104 °F | |
10 °C | |
50/60 Hz | |
314.96 mm | |
Membranpumpe | |
4 | |
50 °F | |
3 | |
200/230 V |