missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann Infrared Thermometer FLASH III

The infrared thermometer Flash III measures the temperature of surfaces without touching them and is HACCP-compliant. Simply aim at the object to be measured, press the button and the result is obtained in seconds. It also displays the maximum and minimum values during the measurement.

Marke:  TFA Dostmann 31.1114

Artikelnummer. 15113683

  • 48.05 CHF / 1 Stück
Verfügbar ab: 18-12-2024
Sie sich ein, um den Lagerbestand zu sehen
Entdecken Sie weitere Sonderangebote
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Beschreibung

Beschreibung

With the Flash III infrared thermometer from TFA, you can quickly and easily measure the temperature of surfaces without touching them. Simply aim at the object to be measured, press the button and the result is obtained in seconds. The handy device has a particularly robust housing and the built-in laser sight makes it easier for you to find the target. FLASH III also displays the maximum and minimum values during the measurement. Infrared thermometers can be used for a wide range of applications. You can use them to check air conditioning and heating systems, search for cold bridges and faulty relays or check the brake system in a car. In the home, you can check the temperature of baby food, drinks, bath water, frying fat, jam or chocolate mass. The device is HACCP-compliant and the hygienic, contact-free temperature measurement is particularly suitable for professional use in the food sector. Non-contact measurement - made possible by proven infrared technology. The infrared radiation emitted by any object with a temperature above absolute zero is converted into an electrical signal, evaluated by a processor and then shown on the display.

  • For contact-free measuring of surface temperature
  • Very robust housing
  • Display of current, highest and lowest temperature during the measurement
  • Hold and lock function
  • Accuracy ±2% or ±2°C
  • Emission ratio can be set
  • Ratio of measuring distance/spot size 6:1
  • Measuring time of only 1 second
  • Measuring field marking with laser
  • Compliant with HACCP, ideal for food
  • A versatile tool for the household, craft and hobby
Spezifikation

Spezifikation

Yes
LCD
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote