missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EASY 180 H

The Fisherbrand Easy Ultrasonic Water Bath is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, the Easy solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.

Marke:  Fisherbrand™ 1118900-122

999.20 CHF gültig bis 2024-12-15
Benutzen Sie den Promotions-Code "21658" um Ihren Promotions-Preis zu erhalten.


 Lernen Sie weitere Varianten dieses

Artikelnummer. 17848026

  • 1310.00 CHF / 1 Stück
Verfügbar ab: 13-12-2024
Sie sich ein, um den Lagerbestand zu sehen
Entdecken Sie weitere Sonderangebote
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Beschreibung

Beschreibung

  • 37 kHz ultrasonic frequency (control range -2.5 kHz to +5.5 kHz)
  • 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
    • dynamic mode, automatically set: Serves more intensive cleaning with higher cleaning power
    • eco mode, can be switched on: Serves gentle cleaning with quieter operation
  • Electronic selector switches on wipeable membrane keypad and LED display of all operating states
  • Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation adjustable (ultrasonic continuous operation max. 6 hours)
  • Electronic temperature control adjustable in steps of 5°C from 30°C to 80°C for devices with heating (temperature tolerance -5°C to +8°C)
  • Safety switch-off with wake-up function
    • after 8 hours of inactivity
    • in case of a brief interruption of the power supply
  • Automatic shutdown of ultrasonic operation at a bath temperature > 90°C
  • Splash-proof housing and cleaning tray made of stainless steel
  • Side stopcock for emptying the cleaning tank via the drain at the rear of the unit (from Fisherbrand Easy 60H)
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date
Spezifikation

Spezifikation

None
1 to 30 min. and continuous
220/240 V
17.8 L
Lid
CH plug
Stainless Steel
50/60 Hz
4.7 gal.
270 x 300 x 195 mm
EASY 180 H (with heating)
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Zubehör anzeigen
Sonderangebote

Sonderangebote