missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dihydroergotamin-methansulfonat, Thermo Scientific Chemicals
Click to view available options
Menge:
100 mg
1 g
Beschreibung
Agonist at vascular serotonin receptors; partial agonist at alpha-adrenergic and dopamine D2 receptors
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Agonist bei vaskulären Serotonin-Rezeptoren
- Partieller Agonist an alpha-Adrenergen- und Dopamin-D2-Rezeptoren
Spezifikation
Spezifikation
Chemischer Name oder Material | Dihydroergotamine methanesulfonate |
Schmelzpunkt | 230°C to 235°C |
Farbe | Rosa bis Weiß |
Menge | 1 g |
Merck Index | 14,3174 |
Formelmasse | 679.78 |
Physikalische Form | Pulver |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'