missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Mikrotiterplatten für die Zellkultur

Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.

Marke:  TPP™ 92412

 Lernen Sie weitere Varianten dieses

Artikelnummer. 11301774

  • 226.00 CHF / 72 Stück
Verfügbar ab: 30-01-2025
Sie sich ein, um den Lagerbestand zu sehen
Entdecken Sie weitere Sonderangebote
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Beschreibung

Beschreibung

Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.

  • Air-venting system in lid guarantees controlled gas exchange with low evaporation; vents in plate base prevent condensation and provide consistent air-flow between stacked plates 
  • Sloped edge allows placement of the lid in one position only;  yellow marking area on lid and plate ensure correct lid orientation
  • Ridged grip area ensures a secure grasp and prevents accidental lifting of lid
  • Easy to see black alpha-numerical labelling between the wells for easy orientation during microscopy
  • Growth area on spherical zone only; absolutely flat growth surface
  • Plate sizes (6, 12, 24, 48 and 96-well) stack securely together
  • Manufactured meeting the standards ANSI/SLAS 1-2004 through ANSI/SLAS 4-2004
  • White base colour is embossed firmly on the test plate eliminating loss of identification through detachment
  • 2 well geometries available: F-base and U-base
Spezifikation

Spezifikation

3 x 4
Inklusive Verschluss
Flach
Clear
Polystyrol
Steril
Zellkultur-Mikroplatte
Lid
128 x 86 x 22 mm
86 mm
Clear
Polystyrol
5.96 mL
3.46 sq. cm
Rechteckig
Gewebekultur
12
4/Bag
128 mm
22 mm
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote