Learn More
IKA™ C-MAG MS 10 Magnetic Stirrer
Magnetic stirrer without heating features a ceramic set-up plate, which offers excellent chemical resistance.
Marke: IKA™ 0003582603
789.21 CHF gültig bis 2024-07-30
Benutzen Sie den Promotions-Code "21657" um Ihren Promotions-Preis zu erhalten.
Additional Details : Gewicht : 6.66500kg
Beschreibung
- Powerful motor for stirring quantities of up to 15 L (H2O)
- Elevated control panel for protection against leaking liquids
- Speed range: 100 - 1500 rpm
Spezifikation
100 to 1500 rpm | |
230 V | |
415 x 330 x 105 mm | |
260 mm | |
CH-Style |
Ceramic | |
30 W | |
260 mm | |
50/60 Hz |