missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ C-MAG HS 10 Magnetic Stirrer with Heating
Magnetic stirrer with heating and ceramic heating plate, which offers excellent chemical resistance.
Marke: IKA™ 0003581403
743.84 CHF gültig bis 2024-12-31
Benutzen Sie den Promotions-Code "21658" um Ihren Promotions-Preis zu erhalten.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Powerful motor for stirring quantities of up to 15 L (H2O)
- Fixed safety circuit of 550°C
- Hot Top indicator – hot surface warning to prevent burns
- Exact temperature setting via digital display (LED)
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- Digital error code display
- Elevated control panel for protection against leaking liquids
Spezifikation
Keramik | |
100 to 1500 rpm | |
Drehknopf | |
50/60 Hz | |
15 L | |
1 | |
LED |
230 V | |
260 mm | |
50 bis 500 °C | |
Input: 1520 W; Heat Output: 1500 W | |
CH-Style | |
415 x 300 x 105 mm |