missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ C-MAG HS 10 Digital Magnetic Stirrer with Heating
Magnetic stirrer with heating and ceramic heating plate, which offers excellent chemical resistance.
Marke: IKA™ 0004240403
194.59 CHF gültig bis 2024-10-18
Benutzen Sie den Promotions-Code "21642" um Ihren Promotions-Preis zu erhalten.
Beschreibung
- Powerful motor for stirring quantities of up to 15 L (H2O)
- Simultaneous digital display of target and actual temperatures via LCD display
- Directly connection for a PT 1000 temperature sensor enable a precise temperature control (included in delivery)
- Control accuracy in medium +/- 0.5 K (in combination with PT 1000)
- Display of actual temperature value in medium with 0.1 K resolution when using PT 1000 temperature sensor
- 3 operating modes to choose (standard, safe, adjustment protection)
- Fixed safety circuit of 550°C
- Hot Top indicator – hot surface warning to prevent burns
- Digital error code display
- Elevated control panel for protection against leaking liquids
Spezifikation
Keramik | |
100 to 1500 rpm | |
Drehknopf | |
50/60 Hz | |
15 L | |
1 | |
LCD |
230 V | |
260 mm | |
50 bis 500 °C | |
Input: 1520 W; Heat Output: 1500 W | |
CH-Style | |
415 x 300 x 105 mm |